IBC Spill Pallets

  • Mfr # K19-8005
  • Zoro # G923360752
product price: 
$
7,292.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Removable Grate
Removable
Usable Length
120 in
Color
Blue
Includes Grate
Grate Included
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K19-8005
Zoro #
G923360752
UPC #
00810171231031
Country of Origin
United States

Dimensions

Usable Length
120 in
Height
61 in
Usable Width
73 in
Width
73 in
Length
120 in

Details

Removable Grate
Removable
Item
IBC Spill Pallets
Color
Blue
Includes Grate
Grate Included
Material
Steel
Pallet Material
Steel
Forklift Pockets
2-Way
Grate Color
Blue
Spill Capacity
385 gal
Standards
EPA, NFPA, OSHA, SPCC, UFC
Includes Drain
No
For Number of IBC
2
Product Weight
1,535 lb
Load Capacity
10,000 lb
Pallet Finish
Painted
Product Type
IBC Spill Containment Pallet
Pallet Color
Blue
For Number of 55 gal. Drums
0
Grate Material
Steel
Insert Weight
1,535 lb
Shell Material
Steel
Wire Color
Blue

Description

IBC Spill Pallets, Spill Capacity 385 gal, Length 120 in, Width 73 in, Height 61 in, Material Steel

Ratings & reviews