Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IBC Storage Rack and Sump, 120 in H, 55 in W, 55 in D, Blue

  • Mfr # K34-4610

  • Zoro # G9927303


product price: $7,761.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.

Key Features

Overall Height
120 in
Overall Width
55 in
Overall Depth
55 in
Capacity per Shelf
10,000 lb.
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K34-4610
Zoro #
G9927303
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
120 in
Overall Width
55 in
Overall Depth
55 in
Width
54 in
Length
126 in
Height
120 in
Dimensions
126 in x 55 in x 120 in

Details

Capacity per Shelf
10,000 lb.
Number of Shelves
2
Color
Blue
Item
IBC Storage Rack and Sump
Material
Steel
Number of IBCs
4
Load Capacity
20,000 lb.
Finish
Painted
Spill Containment Opening Type
No Cover
For Use With
Self Standing
Spill Containment Load Capacity
20,000 lb
Covered/Uncovered
Uncovered
Standards
NFPA 30, EPA
Spill Capacity
385 gal
Holds
(4) Intermediate Bulk Containers
Includes
(2) Beams, (4) Uprights, Sump
Supports EPA Compliance
40 CFR 264.175
Load Capacity, lb.
20,000 lb
Indoor/Outdoor Use
Indoor
Manufacturer Warranty
1 yr
Recycled Content (%)
No Recycled Content
Spill Capacity, gal.
385 gal
Number of IBC Totes
4
Supports NPDES Compliance
Yes

Description

IBC Storage Rack and Sump, Color Blue, Dimensions 126 in x 55 in x 120 in, Finish Painted, Includes (2) Beams, (4) Uprights, Sump, Indoor/Outdoor Use Indoor, Load Capacity, lb. 20,000 lb, Manufacturer Warranty 1 yr, Number of IBC Totes 4, Number of Shelves 2, Overall Depth 55 in, Overall Height 120 in, Overall Width 55 in, Rack Material Steel, Recycled Content ( Percent) No Recycled Content, Spill Capacity, gal. 385 gal, Supports EPA Compliance 40 CFR 264.175, Supports NPDES Compliance Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.