Pallet Rack Upright Protectors
- Mfr # K34-3901
- Zoro # G723356276
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Opening Width
7 in
Overall Width
7 in
Finish
Painted
Opening Depth
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K34-3901
- Zoro #
- G723356276
- UPC #
- 00810171231727
- Country of Origin
- United States
- Material
- Steel
- Finish
- Painted
- Item
- Pallet Rack Upright Protector
- Color
- Blue
- Shell Material
- Steel
- Wire Color
- Blue
- Traction Material
- Steel
Dimensions
- Opening Width
- 7 in
- Overall Width
- 7 in
- Opening Depth
- 7 in
- Overall Depth
- 7 in
- Overall Height
- 15 3/4 in
Description
Pallet Rack Upright Protector, Mounting Location Outside Right; Outside Left, Floor Mounting Type, Opening Depth 7 in, Opening Width 7 in, Overall Depth 7 in, Overall Height 15 3/4 in, Overall Width 7 in, Blue, Painted, Steel, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.