Poly Liner for Containment Shelving
Mfr # K32-1903
Zoro # G8997457
product price: $86.79
/ea
Free Shipping & Returns
Key Features
Material
Polystyrene
Overall Depth
24 in
Overall Width
36 in
Gauge
16
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K32-1903
Zoro #
G8997457
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 in
Overall Depth
24 in
Overall Width
36 in
Depth
24"
Height
1"
Width
36"
For Shelf Depth
24 in
For Shelf Width
36 in
Details
Material
Polystyrene
Gauge
16
Color
Black
For Use With
Mfr. No. K32-1105
Item
Containment Tray
Includes
Liner Pan
Assembly
Unassembled
Compatible Product Type
Poly Liner for Shelf
Duty Rating
Medium-Duty
Description
Containment Tray, Polystyrene, Black, Compatible Product Type Poly Liner for Shelf, Overall Depth 24 in, Overall Height 1 in, Overall Width 36 in, For Shelf Width 36 in, For Shelf Depth 24 in, Duty Rating Medium-Duty, Includes Liner Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.