Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelving Kit, 10 To 14 Drum Lockers

  • Mfr # N05-7273

  • Zoro # G6388295


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
For Use With
6 to 8 Drum Storage Lockers
Depth
14 in
Includes
(3) Brackets, (3) Steel Uprights, Shelf, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N05-7273
Zoro #
G6388295
UPC #
-
Country of Origin
United States

Dimensions

Depth
14 in
Height
2 in
Width
66 in
Overall Height
2 in
Overall Depth
14 in
Overall Width
66 in

Details

Item
Safety Storage Locker Shelf Kit
Color
Gray
Material
Steel
For Use With
6 to 8 Drum Storage Lockers
Includes
(3) Brackets, (3) Steel Uprights, Shelf, Mounting Hardware
Finish
Galvanized
Standards
EPA, FM Approved, UFC
Load Capacity
220 lb
For Use With Cabinet/Locker Type
Drum Locker
For Use With Product Type
Locker
Accessory Type
Shelf Kit
For Use With Cabinet/Locker Capacity
6 to 8 Drum
Compatible Mfr. Model Number
N05-4015, N05-4020
Product Type
Shelf Kit
Sump Capacity
7.8 gal.
Compatible Product Type
Safety Storage Locker
Compatible Manufacturer Part Number
N05-4015, N05-4020

Description

SafetyStorageLockerShelfKit,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.