Zoro Homepage

Shelving Kit, 6 To 8 Drum Lockers

  • Mfr # N05-7275

  • Zoro # G6974195


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
For Use With
10 to 14 Drum Storage Lockers
Height
2 in
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N05-7275
Zoro #
G6974195
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Depth
14 in
Width
98 in
Overall Width
98 in
Overall Depth
14 in
Overall Height
2 in

Details

Item
Safety Storage Locker Shelf Kit
Color
Gray
Material
Steel
For Use With
10 to 14 Drum Storage Lockers
Includes
(4) Steel Uprights, (4) Brackets, Shelf, Mounting Hardware
Finish
Galvanized
Load Capacity
320 lb
Standards
EPA, FM Approved, UFC
Compatible Mfr. Model Number
N05-4030, N05-4035, N05-4040
For Use With Cabinet/Locker Type
Drum Locker
For Use With Product Type
Locker
Accessory Type
Shelf Kit
For Use With Cabinet/Locker Capacity
10 to 14 Drum
Product Type
Shelf Kit
Sump Capacity
11.6 gal.
Compatible Product Type
Safety Storage Locker
Compatible Manufacturer Part Number
N05-4030, N05-4035, N05-4040

Description

SafetyStorageLockerShelfKit,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.