Spill Containment Shelving, Steel, 12 ga
- Mfr # K32-1137
- Zoro # G323357864
product price:Â
$
5,691.99
/ea
Key Features
Number of Shelves
4
Post Construction
Angle
Overall Height
88 in
Overall Width
72 in
Spill Reservoir Capacity
66 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K32-1137
- Zoro #
- G323357864
- UPC #
- 00810171231512
- Country of Origin
- United States
Dimensions
- Overall Height
- 88 in
- Overall Width
- 72 in
- Overall Depth
- 24 in
Details
- Number of Shelves
- 4
- Post Construction
- Angle
- Spill Reservoir Capacity
- 66 gal
- Frame Material
- Steel
- Shelf Adjustment Increments
- 1 1/2 in
- Shelving Gauge
- 12 ga
- Whole Unit Load Capacity
- 2,000 lb
- Standards
- EPA, NFPA, OSHA, UFC
- Item
- IBC Tote Dispensing Systems
- Color
- Silver
- Duty Rating
- Heavy-Duty
- Shelf Configuration
- Starter Unit
- Load Capacity per Shelf
- 250 lb
- Finish
- Galvanized
- Assembled
- Unassembled
- Post Gauge
- 12 ga
Description
Spill Containment Shelving,Steel,12 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.