Zoro Homepage

Spill Deck, 66 gal Spill Capacity, 4 Drums, 2,400 lb Load Capacity, Steel

  • Mfr # K15-1029

  • Zoro # G2115191


product price: $1,900.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Color
Silver
Width
34 in
Length
102 in
Height
5 in
Dimensions
102 in L x 34 in W x 5 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K15-1029
Zoro #
G2115191
UPC #
-
Country of Origin
United States

Dimensions

Width
34 in
Length
102 in
Height
5 in
Dimensions
102 in L x 34 in W x 5 in H
Usable Width
40 in
Max Fork Width
40 in
Max Fork Height
3 1/2 in
Bladder Width
40 in
Bladder Length
48 in
Usable Length
48 in

Details

Item
Spill Deck
Color
Silver
For Number of 55 gal. Drums
4
Load Capacity
2,400 lb
Material
Steel
Standards
NFPA, OSHA
Spill Capacity, gal.
66 gal
Spill Containment Opening Type
No Cover
Number of Drums
4
Spill Capacity
66 gal
Spill Containment Load Capacity
2,400 lb
Covered/Uncovered
Uncovered
Opening Type
No Doors
Grate Color
Gray
Brand and Series
DENIOS
Product Type
Spill Deck
Forklift Pockets
No Pockets
Supports SPCC Compliance
Yes
Includes Drain
No
Low Profile
No
Composition
Steel, Galvanized
Pallet Color
Gray
Pallet Finish
Galvanized
Supports NPDES Compliance
Yes
Inline
Yes
Supports EPA Compliance
40 CFR 264.175
Indoor/Outdoor Use
Indoor
Grate Material
Galvanized Steel
Manufacturer Warranty
1 yr
Sump Connection Capability
No
For Use With Standard Fork
No
Includes Overflow Bladder
No
Pallet Material
Steel
Recycled Content (%)
No Recycled Content
"Spill Capacity
66 gal
Space Saving Features
Stackable
Fluorinated
No

Description

Spill Deck, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 2,400 lb, Length 102 in, Width 34 in, Height 5 in, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.