Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Pallet, 66 gal Spill Capacity, 2 Drums, 1,200 lb Load Capacity, Steel

  • Mfr # K17-3202

  • Zoro # G9927355


product price: $2,054.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Width
34 in
Number of Drums
2
Spill Capacity
66 gal
Height
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K17-3202
Zoro #
G9927355
UPC #
-
Country of Origin
United States

Dimensions

Width
34 in
Length
54 in
Height
55 in
Dimensions
54 in L x 34 in W x 55 in H

Details

Item
Spill Pallet
Color
Blue
Number of Drums
2
Spill Capacity
66 gal
For Number of 55 gal. Drums
2
Load Capacity
1,200 lb
Material
Steel
Includes
Galvanized Grating
Standards
NFPA, OSHA, UFC
Spill Capacity, gal.
66 gal
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Spill Containment Load Capactiy
1200 lb.
Modular
No
Opening Type
No Doors
Pallet Material
Steel
Brand and Series
DENIOS
Grate Color
Silver
Recycled Content (%)
No Recycled Content
Sump Connection Capability
No
Manufacturer Warranty
1 yr
Composition
Galvanized, Steel, Painted
Pallet Color
Blue
Side Wall Type
Side Rails
Includes Drain
No
For Use With Standard Fork
Yes
Modular Type
Nonmodular
Low Profile
No
Supports SPCC Compliance
Yes
Grate Material
Galvanized Steel
Forklift Pockets
4-Way
Indoor/Outdoor Use
Indoor
Space Saving Features
Stackable
Supports EPA Compliance
40 CFR 264.175
Includes Overflow Bladder
No
Supports NPDES Compliance
Yes
Pallet Finish
Painted
Inline
No
Product Type
Spill Pallet
"Spill Capacity
66 gal
Includes Grate
Grate Included

Description

Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 66 gal, Spill Containment Load Capacity 1,200 lb, Length 54 in, Width 34 in, Height 55 in, Drain Included No, No, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.