Standard Safety Cabinets
- Mfr # M31-8300
- Zoro # G424176678
product price:Â
$
16,022.99
/ea
Key Features
Locking
Lockable
Material
Steel
Overall Depth
47 in
Door Closure
Automatic
Number of Doors
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M31-8300
- Zoro #
- G424176678
- UPC #
- 810171234384
- Country of Origin
- Germany
- Item
- Standard Safety Cabinets
- Locking
- Lockable
- Material
- Steel
- Door Closure
- Automatic
- Number of Doors
- 2
- Includes Power Supply
- Cord Not Included
- Number of Shelves
- 3
- Charging Capacity
- 10.5 kWh
- Color
- Blue/Gray
- Features
- 90 min Fire Protection from the Outside In and Inside Out
- Shell Material
- Steel
- Wire Color
- Blue/Gray
- Traction Material
- Steel
Dimensions
- Overall Depth
- 47 in
- Overall Width
- 24 3/16 in
- Overall Height
- 77 in
- Fits Chest Size
- 90 min Fire Protection from the Outside In and Inside Out
Description
Standard Safety Cabinets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.