Zoro Homepage

Storage Building, 12x55 Gal. Cap, White

  • Mfr # N05-3035

  • Zoro # G3333167


product price: $26,203.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Number of Doors
2
Door Opening Width
110 in
Key Lock Type
Padlockable
Containment Holds
(12) 55 gal. Drums
Indoor / Outdoor
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N05-3035
Zoro #
G3333167
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Width
110 in
Depth
70 in
Door Opening Height
79 in
Width
193 in
Height
98 in
Interior Height
82 in
Exterior Width
170 1/4 in
Exterior Height
98 in
Exterior Depth
69 3/4 in

Details

Item
Hazmat Safety Locker
Number of Doors
2
Key Lock Type
Padlockable
Containment Holds
(12) 55 gal. Drums
Indoor / Outdoor
Indoor/Outdoor
Drum Capacity
12
Color
White
Sump Capacity
315 gal
Fire Rating
Non-Combustible
Cabinet Storage Capacity
(12) 55 gal Drums
Load Capacity
7,200 lb
Material
Steel
Door Type
Hinged
Standards
EPA 40 CFR 264.175, FM 6049 Approved, NFPA 30, NFPA 400, NFPA 70, UFC
Includes
(2) 54" Doors
Finish
Painted
Features
Anchoring Point, Exterior Grounding Lug, Galvanized Grating, Lockable Hinged Doors, Passive Ventilation
Indoor/Outdoor
Outdoor
NFPA 30
NFPA 30 Compliant
Other Standards
FM Approved, IFC, NFPA 704, UL
Door Closure Type
Manual Close
Door Handle Type
L-Handle
NFPA 400
NFPA 400 Compliant
Lock Type
Padlockable
Storage Chemical Type
Hazardous Waste and Drum Storage
Wind Rating
90 mph
Drum Storage Orientation
Vertical
Safety Storage Type
Locker
Storage Container Type
Drums
FM Class
6049
Includes Rollers
Rollers Not Included
Construction
Steel

Description

Hazmat Safety Locker, Color White, Door Closure Type Manual, Door Handle Type L-Handle, Door Opening Height 79 in, Door Opening Width 110 in, Door Type Hinged, Drum Capacity 12, Drum Storage Orientation Vertical, Exterior Depth 69 3/4 in, Exterior Height 98 in, Exterior Width 170 1/4 in, FM Class 6049, Features Anchoring Point, Exterior Grounding Lug, Galvanized Grating, Lockable Hinged Doors, Passive Ventilation, Finish Painted, Fire Rating Non-Combustible, Format Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.