Zoro Homepage

Sump Insert Decking, 12" H, 108 in W, 36 in D, Blue

  • Mfr # K38-1150

  • Zoro # G9927382


product price: $2,532.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Height
12"
Capacity per Shelf
6900 lb.
Color
Blue
Standards
EPA, NFPA 30
Includes
Zinc-Plated Steel Sump with Zinc-Plated Grating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K38-1150
Zoro #
G9927382
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12"
Overall Width
108 in
Overall Depth
36 in
Thickness
12 in
Height
7 ft.
Depth
36"
Width
108"

Details

Capacity per Shelf
6900 lb.
Color
Blue
Item
Sump Insert Decking
Standards
EPA, NFPA 30
Includes
Zinc-Plated Steel Sump with Zinc-Plated Grating
Material
Steel
For Use With
Standard rack products. Excellent for frozen packaging which may melt or thaw slightly. Also for use with any liquid packaging which may leak.
Decking Material
Steel
Finish
Zinc-Plated
Item - Decking
Sump Insert Decking
Shelving Gauge
11
Finish - Shelving and Racks
Galvanized
Load Capacity
250 lb.
Decking Edge
Sump
Gauge
11 ga

Description

Sump Insert Decking, Overall Depth 36 in, Overall Width 108 in, Thickness 12 in, 11 ga, 6,900 lb Load Capacity, Steel, Sump Decking Edge, Blue, Zinc-Plated, Zinc-Plated Steel Sump with Zinc-Plated Grating, EPA, NFPA 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.