Shop DENSO
See all product information
Create Account
143-3410 Air Filter
- Mfr # 143-3410
- Zoro # G104272478
product price:Â
$
21.85
/ea
Key Features
Number of Sides
4
Air Filter Design
Square
Height
2.3 in
Width
10 in
Length
10.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 143-3410
- Zoro #
- G104272478
- UPC #
- 4251121612
- Country of Origin
- China
- Item
- Air Filter
- Number of Sides
- 4
- Air Filter Design
- Square
Dimensions
- Height
- 2.3 in
- Width
- 10 in
- Length
- 10.4 in
Description
Working with various manufacturers, DENSO - already a global OEM leader in engine filtration components - continues to be an innovator and keeps DENSO ahead of the competition. First Time Fit Air Filters are engineered to meet Denso's high quality standards delivering exemplary quality and performance. Quality assurance is guarenteed for Denso's First TIme Fit Air Filters. You can be assured you're providing the best for your vehicle.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.