Zoro Homepage

2344046 Oe Identical Oxygen Sensor, Length 269 mm.

  • Mfr # D45-2344046

  • Zoro # G316330713


product price: $74.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D45-2344046
Zoro #
G316330713
UPC #
42511140462
Country of Origin
China

Description

Thimble Type Sensors Feature a Ceramic Element that Projects into the Exhaust System and Becomes Electrically Conductive at High Temperature. The Sensor Element then Sends Voltage Signals Back to the Engine Management System to Regulate the Air to Fuel Ratio for Optimum Efficiency. Denso Oxygen Sensors Feature an Aluminum-Oxide Trap Layer to Protect the Ceramic from Silicone and Lead Poisoning Preventing Damage to the Platinum Electrode. Features Double Protection Cover Maintains Proper Unit Temperature for Quicker Response Times and Protects the Ceramic Element From Contamination Stainless Steel Housing Resists Corrosion and Contamination with a Rugged Watertight Body Porous PTFE Filter Allows Atmospheric Oxygen the Enter the Sensor without Permitting Water or Engine Contaminants to Seep into the Casing Material - Zirconium Wires - 4 Mounting Type - Non-Flanged Sensor Type - Thimble Connector Type - OE Type Wire Length - 269 mm. Fits for various Makes Models and year

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.