3132 Spark Plug
- Mfr # 3132
- Zoro # G704291602
product price:Â
$
3.65
/ea
Sold in multiples of 2 for
$7.30
Key Features
Hex Size
5/8 in
Resistor Plug
Yes
Gap Size
.43 in
Material
Nickel
Thread Dia.
14mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3132
- Zoro #
- G704291602
- UPC #
- 4251103132
- Country of Origin
- Japan
Dimensions
- Hex Size
- 5/8 in
- Gap Size
- .43 in
- Thread Dia.
- 14mm
- Thread Size
- 1.25mm
Details
- Resistor Plug
- Yes
- Material
- Nickel
- Insulator Projection
- Extended Projection
- Shape
- Taper Cut
- Terminal Type
- Solid
- Seat Type
- Gasket
- Type
- Standard
Description
DENSO Auto Parts spark plug's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug's for virtually every automobile on the road today. DENSO Auto Parts spark plug's are available for on and off road use and are designed for all weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.