Shop DENSO
See all product information
Create Account
3135 Spark Plug
- Mfr # 3135
- Zoro # G104291585
product price:Â
$
3.65
/ea
Sold in multiples of 2 for
$7.30
Key Features
Thread Size
1.25mm
Resistor Plug
Yes
Seat Type
Gasket
Gap Size
.43 in
Hex Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3135
- Zoro #
- G104291585
- UPC #
- 4251103135
- Country of Origin
- Japan
- Resistor Plug
- Yes
- Seat Type
- Gasket
- Terminal Type
- Solid
- Insulator Projection
- Non-Projected
- Type
- Standard
- Material
- Nickel
Dimensions
- Thread Size
- 1.25mm
- Gap Size
- .43 in
- Hex Size
- 5/8 in
- Thread Dia.
- 14mm
Description
DENSO Auto Parts spark plug's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug's for virtually every automobile on the road today. DENSO Auto Parts spark plug's are available for on and off road use and are designed for all weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.