Shop DENSO
See all product information
Create Account
454-5068 Cabin Air Filter
- Mfr # 454- 5068
- Zoro # G816162654
product price:Â
$
666.99
/ea
Free Shipping & Returns
Key Features
Width
8.46 in
Length
7.87 in
Height
1.38 in
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 454- 5068
- Zoro #
- G816162654
- UPC #
- 42511243354
- Country of Origin
- Malaysia
- Item
- Cabin Air Filter
- Number of Pieces
- 1
Dimensions
- Width
- 8.46 in
- Length
- 7.87 in
- Height
- 1.38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.