5018 Spark Plug
- Mfr # 5018
- Zoro # G704291947
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Terminal Type
Removable Nut
Gap Size
.35 in
Insulator Projection
Extended Projection
Thread Size
1.25mm
Hex Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5018
- Zoro #
- G704291947
- UPC #
- 4251105018
- Country of Origin
- Japan
- Terminal Type
- Removable Nut
- Insulator Projection
- Extended Projection
- Seat Type
- Gasket
- Type
- Standard
- Resistor Plug
- Yes
- Material
- Nickel
Dimensions
- Gap Size
- .35 in
- Thread Size
- 1.25mm
- Hex Size
- 5/8 in
- Thread Dia.
- 14mm
Description
DENSO Auto Parts spark plug's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug's for virtually every automobile on the road today. DENSO Auto Parts spark plug's are available for on and off road use and are designed for all weather conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.