Shop DENSO
See all product information
Create Account
5326 Spark Plug
- Mfr # 5326
- Zoro # G904291693
product price:Â
$
9.75
/ea
Key Features
Insulator Projection
Projected
Hex Size
5/8 in
Type
U-Groove
Material
Iridium
Terminal Type
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5326
- Zoro #
- G904291693
- UPC #
- 4251105326
- Country of Origin
- Japan
Dimensions
- Hex Size
- 5/8 in
- Thread Size
- 1.25mm
- Gap Size
- .43 in
- Thread Dia.
- 14mm
Details
- Insulator Projection
- Projected
- Type
- U-Groove
- Material
- Iridium
- Terminal Type
- Solid
- Seat Type
- Tapered
- Shape
- Taper Cut
- Resistor Plug
- Yes
Description
DENSO Auto Parts spark plug's built a reputation in the automotive industry for quality and craftmanship. We manufacture spark plug's for virtually every automobile on the road today. DENSO Auto Parts spark plug's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI