Zoro Homepage

Accordion Duct Kit, 25 ft. L, 16 In. Dia.

  • Mfr # LAY45820-0010

  • Zoro # G7245583


product price: $495.99
/ea
Free Shipping & Returns

Key Features

For Use With
Portable Air Conditioner
Length
25 ft
Duct Dia.
16 in
Duct Type
Accordion
Compatible Manufacturer Model Number
Office Pro 36, Office Pro 60, Office Pro 63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAY45820-0010
Zoro #
G7245583
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Duct Dia.
16 in

Details

For Use With
Portable Air Conditioner
Item
Duct
Duct Type
Accordion
Compatible Manufacturer Model Number
Office Pro 36, Office Pro 60, Office Pro 63

Description

Duct, For Use With Portable Air Conditioner, Duct Dia. 16 in, 25 ft Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.