Spot Weld Drill Bit, 10 mm Dia, 45 mm Length, Cobalt High Speed Steel
- Mfr # DF-1610
- Zoro # G122769011
product price:Â
$
39.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DF-1610
- Zoro #
- G122769011
- UPC #
- -
- Country of Origin
- Germany
Description
The DF-1610 bit is our 10.0mm and the largest diameter High Speed Steel Cobalt (HSCO) spot-weld bit we offer. The twist is larger than the shank which is 8.0mm and has a flat spot on it to be tightened into our DF-15DX Series Spot Weld Drills. This German The DF-1610 bit is our 10.0mm and the largest diameter High Speed Steel Cobalt (HSCO) spot-weld bit we offer. The twist is larger than the shank which is 8.0mm and has a flat spot on it to be tightened into our DF-15DX Series Spot Weld Drills. This German
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.