Shop DENT FIX EQUIPMENT
Create Account
Spot Weld Drill Bit, 8 mm Dia, 45 mm Length, Cobalt High Speed Steel
- Mfr # DF-1680TC
- Zoro # G222769331
product price:Â
$
40.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DF-1680TC
- Zoro #
- G222769331
- UPC #
- -
- Country of Origin
- Germany
Description
The DF-1680TC Titanium Carbo Nitride (TiCN) coating on this bit will lower friction and keep the edge sharp longer than regular drill bits. The twist is 10mm and the shank is 8.0mm and has a flat spot on it to be tightened into our DF-15 Series Spot Weld The DF-1680TC Titanium Carbo Nitride (TiCN) coating on this bit will lower friction and keep the edge sharp longer than regular drill bits. The twist is 10mm and the shank is 8.0mm and has a flat spot on it to be tightened into our DF-15 Series Spot Weld
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.