Zoro Homepage

"THE ELIMINATOR"/UNDERCOAT & DECAL

  • Mfr # DF700T

  • Zoro # G502118880


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Air Pressure
90 PSI
Air Inlet Size
1/4" NPT
Free Speed
3,500 RPM
Hose ID.
3/8 in
Air Consumption
4 CFM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF700T
Zoro #
G502118880
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Air Inlet Size
1/4" NPT

Details

Item
Eliminator Inline Undercoat and Decal Remover Tool
Air Pressure
90 PSI
Free Speed
3,500 RPM
Hose ID.
3/8 in
Air Consumption
4 CFM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.