Zoro Homepage

Tubular Rivet, 3.3 mm Dia., 4mm L

  • Mfr # DFSPR34

  • Zoro # G002119776


product price: $121.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFSPR34
Zoro #
G002119776
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Dia.
3.3 mm
Rivet Length
4mm

Details

Item
Tubular Rivet
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.