Zoro Homepage

Tubular Rivet, 5.3 mm Dia., 8mm L

  • Mfr # DFSPR58

  • Zoro # G302120250


product price: $67.89
/ea

Key Features

System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFSPR58
Zoro #
G302120250
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Dia.
5.3 mm
Rivet Length
8mm

Details

Item
Tubular Rivet
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.