This item is Discontinued.

Dentec Comfort-Air 100 Silicone Half Mask Respirator 1-L-20DN5ZAM

Comfort-Air 100 Silicone Half Mask Respirator (Discontinued)

  • Mfr # 1-L-20DN5ZAM
  • Zoro # G902694168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-L-20DN5ZAM
Zoro #
G902694168
UPC #
684892148431
Country of Origin
United States

Dimensions

Height
4
Length
9.625
Width
15

Description

Designed to deliver an exceptional fit, this half-face respirator is molded from pure silicone material for rugged durability and superior comfort. A textured, nonslip face seal prevents the mask from moving, maintaining a proper fit during use. The extra-large sealing surface fits snugly over a wide variety of facial features, while the ultra-soft nose bridge reduces pressure points at a key fitting area. A strategically positioned, corrugated exhalation valve helps eliminate dead air to enhance wearer comfort. The unique Saf-Twist connection system lets you attach cartridges in three different positions to maximize compatibility with eye and face protection (masks available with or without cartridges included). Availabe sizes: S, M and L.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.