Shop DEPEND
See all product information
Create Account
Incontinence Protection with Tabs, PK60
- Mfr # 35456
- Zoro # G310435032
product price:Â
$
78.59
/pk of 60, $1.31/ea
Key Features
Diaper Style
Adult
Waist Size [Max]
34 in
Scent
Unscented
Baby Weight Range Max [Max]
170 lbs
Fastener
Tabs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35456
- Zoro #
- G310435032
- UPC #
- 00036000354560
- Country of Origin
- Mexico
- Diaper Style
- Adult
- Scent
- Unscented
- Baby Weight Range Max [Max]
- 170 lbs
- Fastener
- Tabs
- Color
- White
- Item
- Incontinence Protection with Tabs
Dimensions
- Waist Size [Max]
- 34 in
- Waist Size [Min]
- 19 in
- Diaper Size
- Small/Medium
- Waist Size
- 19 in to 34 in
- Size
- Small/Medium
Description
Incontinence Protection with Tabs, Package Quantity 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.