Zoro Homepage

13101 5.12 x 12.75 in. 12K Transmission Cooler

  • Mfr # DER13101

  • Zoro # G915815994


product price: $87.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DER13101
Zoro #
G915815994
UPC #
083277131011
Country of Origin
China

Description

This Tube & Fin transmission cooler features 1/2 copper tubing expanded into aluminum cooling fins. Perfect for today's highly-stressed compact cars and SUVs' they improve shifting performance and extend the life of the transmission by eliminating heat-related transmission failures. This kit with a complete transmission cooler hardware kit to easily install onto vehicles with 5/16 transmission cooler lines. Features -Prevents heat related transmission failures -Extends life of transmission -Improves transmission performance -Extruded plastic cooling fin guards -1/2 copper tubing expanded into aluminum cooling fins -4 pass cooler design Specifications - Construction: Copper Tube & Aluminum Fin - Inlet Size: 11/32 Barb - GVW: 12000 - Mounting Size: 9-5/8 - Hose Size: 11/32 - Hose Length: 4' - Inlet Dimension: 3-3/4 - Dimension: 5-1/8 H x 12-3/4 W x 3/4 D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.