Shop DERALE
Create Account
13105 12.62 x 16.62 in. 22K Transmission Cooler
- Mfr # DER13105
- Zoro # G803952152
product price:Â
$
141.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DER13105
- Zoro #
- G803952152
- UPC #
- 83277131059
- Country of Origin
- China
Description
This Tube & Fin transmission cooler features 1/2" copper tubing expanded into aluminum cooling fins. Perfect for today's highly-stressed compact cars and SUVs', they improve shifting performance and extend the life of the transmission by eliminating heat-related transmission failures. This kit with a complete transmission cooler hardware kit to easily install onto vehicles with 5/16" transmission cooler lines.
Features- Prevents heat related transmission failures
- Extends life of transmission
- Improves transmission performance
- Extruded plastic cooling fin guards
- 1/2" copper tubing expanded into aluminum cooling fins
- 10 pass cooler design
- Construction: Copper Tube & Aluminum Fin
- Inlet Size: 11/32" Barb
- GVW: 22500
- Mounting Size: 13-3/4"
- Hose Size: 11/32"
- Hose Length: 4'
- Inlet Dimension: 11-1/4"
- Dimension: 12-5/8" H x 16-5/8" W x 3/4" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.