51678 16 Row Stack Plate Cooler
- Mfr # DER51678
- Zoro # G103952203
product price:Â
$
212.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DER51678
- Zoro #
- G103952203
- UPC #
- 83277516788
- Country of Origin
- China
Description
Most efficient heat exchanger, the all aluminum 10 row Stacked Plate cooler features sturdy furnace brazed construction, full 2" deep turbulator-equipped plates and a black powder coat finish with -10AN O-ring inlets and outlets. With minimal pressure drop it can be used for engine, transmission or fuel cooling.
Features- Designed for engine and transmission cooling
- Furnace brazed aluminum construction with 4 integrated mounting brackets
- 16 row cooler design
- No. of Cooling Rows: 16 Row
- Cooler Style: Stack Plate
- Construction: Aluminum
- Inlet Size: -10AN o-ring female
- Mounting Size: 12-1/4" x 4-7/8"
- BTU: 32,000 BTU's Per Hour
- Inlet Dimension: 10"
- Dimension: 5-9/16" H x 13" W x 2" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.