Zoro Homepage

13220 17 in. Frame Rail Cooler, 0.34 in. Inlets

  • Mfr # DER13220

  • Zoro # G316288533


product price: $78.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DER13220
Zoro #
G316288533
UPC #
083277132209
Country of Origin
China

Description

Derale provides electric fans belt driven fans fluid coolers and other promotional materials. Our products are of high quality that suits even the most demanding users. With the same 1/2in copper tubing expanded into aluminum cooling fins this cooler uses a slim design to enable frame mounting in limited space applications. This kit with a complete transmission cooler hardware kit to easily install onto vehicles with 5/16in transmission cooler lines. Perfect for light-duty use and occasional light towing. Features -Prevents heat related transmission failures -Extends life of transmission -Improves transmission performance -Extruded plastic cooling fin guards -2 pass cooler design -1/2in copper tubing expanded into aluminum cooling fins Specifications - Cooler Style: Tube & Fin - Construction: Copper tube and aluminum fin - Inlet Size: 11/32in barb - Inlet Diameter: 1-1/4in - Mounting: 15-1/2in - Core Length: 13-3/4in - Hose Length: 4ft - Inlets Size: 0.34in - Size: 17in - Dimension: 2-5/8in W x 16-3/4in L x 1-3/4in D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.