Zoro Homepage

13223 12 in. Long Frame Rail Cooler with -6 AN Inlets

  • Mfr # DER13223

  • Zoro # G116210178


product price: $85.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DER13223
Zoro #
G116210178
UPC #
83277132230
Country of Origin
China

Description

Derale provides electric fans belt driven fans fluid coolers and other promotional materials. Our products are of high quality that suits even the most demanding users. With the same 1/2in copper tubing expanded into aluminum cooling fins this cooler uses a slim design to enable frame mounting in limited space applications. It includes -6AN inlets and can be used as a transmission cooler power steering or fuel cooler with equal efficiency. Includes mounting hardware only. Features -Extruded plastic cooling fin guards -2 pass cooler design -1/2in copper tubing expanded into aluminum cooling fins Specifications - Cooler Style: Tube and Fin - Construction: Copper Tube and Aluminum Fin - Inlet Diameter: 1-1/4in - Core Length: 9-7/8in - Mounting: 11-3/4in - Inlets Size: -6 AN - Size: 12in - Dimension: 2-5/8in W x 13-5/8in L x 1-3/4in D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.