Zoro Homepage

13310 -6 AN 2 Pass Power Steering Cooler

  • Mfr # DER13310

  • Zoro # G116132241


product price: $68.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DER13310
Zoro #
G116132241
UPC #
83277133107
Country of Origin
China

Description

Derale provides electric fans belt driven fans fluid coolers and other promotional materials. Our products are of high quality that suits even the most demanding users. This small 2 pass fluid copper/aluminum cooler features -6AN fittings extruded plastic fin edge guards and a black powdercoat finish for long lasting durability. It also includes mounting brackets at each end and is ideal for fuel or power steering cooling as well as auxiliary transmission cooling. Features -Recommended for fuel or power steering cooling as well as auxiliary transmission cooling -2 pass cooler design -1/2in copper tubing expanded into aluminum cooling fins -Extruded plastic cooling fin guards Specifications - Cooler Design: 2 Pass - Inlet Size: -6 AN - Cooler Style: Tube & Fin - Construction: Copper tube and aluminum fin - Mounting Size: 7in - Core Length: 5-1/4in - Dimension: 2-5/8in W x 8-7/8in L x 1-3/4in D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.