
13403 19 Row Series Stack Plate Transmission Cooler Kit, 6 AN
Mfr # DER13403
Zoro # G416345891
product price: $322.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DER13403
Zoro #
G416345891
UPC #
-
Country of Origin
China
Description
Derale provides electric fans belt driven fans fluid coolers and other promotional materials Our products are of high quality that suits even the most demanding users With our top of the line 19 Row Stack Plate cooler 6AN aluminum fittings and hose barb adapters this highly efficient kit extends transmission life by preventing heat related transmission failures while also improving shifting performance This kit with a complete transmission cooler hardware kit to easily install onto vehicles with 5 16" transmission cooler lines Features Most efficient heat exchangers Furnace brazed aluminum construction with 4 integrated mounting brackets 19 row cooler design Male 6AN aluminum O ring inlet fittings & 3 8" hose barb adapters included Complete hardware kit included Specifications Construction Aluminum Inlet Size 10 AN O ring Female x 6 AN Male Inlet Dimension 10" Mounting 12 1 4" X5 3 4" BTU 37 000 BTU Per Hour Dimension 7 5 16" H x 13" W x 2" D
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.