Zoro Homepage

13900 16 Pass ElectraCool Remote Transmission Cooler Kit

  • Mfr # D65-13900

  • Zoro # G516345890


product price: $451.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D65-13900
Zoro #
G516345890
UPC #
83277139000
Country of Origin
China

Description

With it own air supply the Electra-Cool Remote Transcooler can literally be mounted wherever space permits making it a popular addition for performance compacts hot rods muscle cars and trucks. An efficient 16 pass tube and fin cooler coupled with a Tornado fan and aluminum brackets this kit comes with a complete installation kit to install easily on all vehicles with 5 16" or 3 8" transmission cooler lines. Also included is an 180°F in-line thermostat for activating the electric fan. This is a durable trouble-free way to add years to the life of your transmission and perfect for medium to heavy-duty towing and hauling. Transmission cooler kit includes fan mounted cooler two -8AN fittings and four brass -8AN x 1 2" hose barb fittings 180°F In-line thermostat 10 ft. of OEM spec hose 5 16" Inst a-dapt radiator fitting 5 16" and 3 8" compression fittings and hardware. Features Mounts anywhere space permits Electric fan supplies optimum airflow Dramatically extends engine and transmission life 16 pass Tube & Fin cooler Clear anodized aluminum shroud 650 CFM reversible Tornado electric fan -6AN inlet size Specifications Cooler style 16 pass Tube & Fin Inlet size -6AN Fan size 10 in. CFM 650 Amp draw 5.3 Width 15-3 4 in. Height 11-1 2 in. Depth 5 in. Inlet dim 8-3 4 in. Mounting 14-3 4 x 5-1 4 in. Cooler Fluid Capacity 19.6 oz. Hose size 3 8 in. Hose length 10 ft. Airflow Puller

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.