Zoro Homepage

15502 Heavy Duty Engine Oil Cooler

  • Mfr # DER15502

  • Zoro # G515828219


original price: $214.99
5% off
new price: $202.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DER15502
Zoro #
G515828219
UPC #
083277155024
Country of Origin
China

Description

Derale provides electric fans belt driven fans fluid coolers and other promotional materials. Our products are of high quality that suits even the most demanding users. Perfect for stock to mild street use this universal 6 pass high capacity copper tube/aluminum fin engine oil cooler kit can not only reduce oil temperatures to help extend the life of lower end components and oil life it also helps reduce coolant temperatures. This universal kit includes engine sandwich adapter hose and everything you need to install on most passenger vehicles. Features -Can reduce engine oil temp up to 50 deg F -Helps reduce coolant temperatures -Extends engine life -6 pass tube & fin style cooler -Type B sandwich adapter fits most applications -Complete hardware kit included Specifications - Cooler Construction: Copper Tube & Aluminum Fin - Cooler Inlet Size: 1/2in Barb - Cooler Inlet Dimension: 6-1/4in - Cooler Mounting: 13-7/8in - Sandwich Adapter Type: B - Adapter Thread Size: 3/4in-16 13/16in-16 18 x 1.5mm 20 x 1.5mm & 22 x 1.5mm - Adapter O-ring Size: 2-3/4in - Adapter Thickness: 1-3/4in - Adapter Inlet Size: 3/8in NPT - Hose Size: 1/2in - Hose Length: 10ft - Cooler Dimension: 7-5/8in H x 16-5/8in W x 3/4in D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.