
15708 0.37 in. NPT Single Ports Up Oil Filter Mount
Mfr # DER15708
Zoro # G315766551
product price: $63.95
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DER15708
Zoro #
G315766551
UPC #
83277157080
Country of Origin
China
Details
Item
Oil Filter
Description
This high quality aluminum die cast remote single ports up mount with 3/4in-16 filter threads and 1/2in NPT inlet & outlet ports allows for remounting filter for easy access to make messy filter changes under the vehicle a thing of the past. Temperature sender landing and dimple provided for an easy drill & tap installation. Ultra bright polished finish. Filter mount uses Fram PH8A Oil Filter or equivalent. Features -Allows oil filter to be remote mounted anywhere -Cast from high quality aluminum -Ultra bright finish -3 bolt heavy duty mounting plate Specifications - Filter Thread Size: 3/4in-16 - Filter Landing: 2-1/2in to 3-1/2in - Inlet Size: 3/8in NPT - Barb Size: 1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.