Zoro Homepage

16105 5 in. High Output Extreme Electric Fan

  • Mfr # DER16105

  • Zoro # G815854208


original price: $143.99
9% off
new price: $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DER16105
Zoro #
G815854208
UPC #
83277161056
Country of Origin
China

Description

Derale provides electric fans belt driven fans fluid coolers and other promotional materials. Our products are of high quality that suits even the most demanding users. This 5in diameter fan uses a sealed IP68 certified waterproof & dustproof motor with 5 large paddle style blades and due to its size a very versatile little puller fan. Though not reversible it is popular in multi-industrial applications from atv's to computers to audio equipment. Includes mounting kit and illustrated installation instructions. Features -Reliable long lasting high torque motor lasts up to 3x longer than regular electric fan motors -5 wide paddle blades pull large volumes of air for maximum heat extraction -Designed for maximum performance at high static pressure loads for more effective cooling -Long lasting sealed waterproof dustproof IP-68 certified motor -Includes mounting kit and illustrated installation instructions Specifications - Fan Size: 5in - CFM: 315 - Amp Draw: 3.6 - Mounting: Three Hole Mount - Bottom Hole to Hole Bottom: 4-3/8in - Left Bottom Hole to Top Hole: 5-3/8in - Right Bottom Hole to Top Hole: 6-1/8in - Airflow: Puller - Dimension: 6-1/4in H x 5-5/8in W x 1-1/4in D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.