Zoro Homepage

16114 14 in. High Output Extreme Electric Fan

  • Mfr # DER16114

  • Zoro # G615854217


original price: $238.99
5% off
new price: $224.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DER16114
Zoro #
G615854217
UPC #
83277161148
Country of Origin
China

Description

Derale provides electric fans belt driven fans fluid coolers and other promotional materials. Our products are of high quality that suits even the most demanding users. A 14in Diameter version of our high performance H.O. Extreme series of electric fans this powerful unit uses 10 thin curved blades to provide a low profile only 3 7/16in at widest point for limited space applications. Using a sealed IP68 certified waterproof & dustproof motor that lasts up to 3 times longer than normal electric fan motors this puller fan is designed to provide maximum performance at high static pressure loads. Mounting kit and installation instructions included. Features -Primary cooling fan eliminates fuel and horsepower robbing belt driven fans -10 thin curved blades allow ultra low profile design for limited space applications -Designed for maximum performance at high static pressure loads for more effective cooling -Long lasting sealed IP68 certified waterproof & dustproof motor -Includes mounting kit and illustrated installation instructions Specifications - Size: 14in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.