Zoro Homepage

16505 5 in. Tornado Electric Fan

  • Mfr # DER16505

  • Zoro # G015854190


original price: $142.99
9% off
new price: $128.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DER16505
Zoro #
G015854190
UPC #
083277165054
Country of Origin
China

Description

Derale provides electric fans belt driven fans fluid coolers and other promotional materials. Our products are of high quality that suits even the most demanding users. This 5in diameter fan uses a sealed IP68 certified waterproof & dustproof motor with 5 large paddle style blades and due to its size a very versatile little puller fan. Though not reversible it is popular in multi-industrial applications from atv's to computers to audio equipment. Fan kit includes everything you will need for a manual switch installation. Features -Reliable efficient high torque motors -Ultra-quiet patented skewed blade design -Long lasting sealed waterproof dustproof IP-68 certified motor -Complete with fan kit which includes all mounting hardware lighted toggle switch and wire connections -Puller only engine side Specifications - Fan Size: 5in - CFM: 315 - Amp Draw: 3.6 - Mounting: Three Hole Mount - Bottom Hole to Hole Bottom: 4-3/8in - Left Bottom Hole to Top Hole: 5-3/8in - Right Bottom Hole to Top Hole: 6-1/8in - Dimension: 6-1/4in H x 5-5/8in W x 1-1/4in D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.