Zoro Homepage

16622 12 in. Tornado Electric Fan with Standard Mount Kit

  • Mfr # DER16622

  • Zoro # G815854192


original price: $139.99
10% off
new price: $125.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DER16622
Zoro #
G815854192
UPC #
83277166228
Country of Origin
China

Description

Derale provides electric fans belt driven fans fluid coolers and other promotional materials. Our products are of high quality that suits even the most demanding users. This 12in reversible Tornado fan uses 8 skewed blades producing 880 CFM at 0 static pressure drawing only 8.8 amps. Take two of these fans and one of our 16701 Dual fan mounting brackets and you have a powerful dual fan combo in a compact package. Includes mounting kit and illustrated installation instructions. Features -Reliable efficient high torque motors -Ultra-quiet patented skewed blade design -Reversible design - can be used as a pusher or puller -Includes nylon mounting kit Specifications - Size: 12in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.