16830 19 x 22.25 in. Dual RAD Fan with Aluminum Shroud Assembly

  • Mfr # DER16830

  • Zoro # G616316752


product price:  $655.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DER16830
Zoro #
G616316752
UPC #
-
Country of Origin
China

Description

Derale provides electric fans, belt driven fans, fluid coolers and other promotional materials. Our products are of high quality that suits even the most demanding users. This Dual High Output RAD Fan Assembly allows true Dual Fan performance in a package the size of others Single shrouded fans. Featuring an aluminum shroud measuring a tidy 22 1/2in wide by 19in top to bottom and only 4 1/2in in overall depth to offer an adjustable yet precision fit, it uses two IP-68 certified waterproof/dustproof 11in electric fans to provide a powerful one-two 3750 cfm punch to a hot engine. Features Designed for primary cooling Raw aluminum shroud construction Stator flow directors can be polished, painted or anodized High output IP-68 certified waterproof/dustproof motors Specifications Diameter: 12in Thickness: 4.5in Dimension: 19in H x 22-1/2in W x 2-3/4in D

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.