17015 15 in. Heavy Duty Stainless Steel Standard Rotation Flex Fan

  • Mfr # DER17015

  • Zoro # G016316734


original price: $230.99
6% off
new price: $215.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DER17015
Zoro #
G016316734
UPC #
-
Country of Origin
China

Description

Derale provides electric fans, belt driven fans, fluid coolers and other promotional materials. Our products are of high quality that suits even the most demanding users. Rated up to 10,000 rpm, this 15in diameter heavy duty standard rotation fan features thick black steel hubs and 6 stainless reinforced blades with a large surface area that improve performance and fuel economy. Features Improves performance and mileage Heavy duty steel hubs Durable stainless blades Rated up to 10,000 RPM Large surface area pulls more air at low speeds Reinforced blade construction extends fan life 15in standard rotation flex fan design Specifications Hub Construction: Powder Coated Black Steel Blade Construction: Stainless Diameter: 14-3/4in Flange Bolt Spacing: 1-3/4in - 2-1/4in Depth: 2-3/4in Mounting Surface to Front: 1/2in Mounting Surface to Rear: 1 7/8in Rotation: Standard Clockwise

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.