17518 18 in. Standard Rotation Rigid Race Fan, Aluminum Blade

  • Mfr # DER17518

  • Zoro # G115852942


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DER17518
Zoro #
G115852942
UPC #
83277175183
Country of Origin
China

Description

Derale provides electric fans belt driven fans fluid coolers and other promotional materials. Our products are of high quality that suits even the most demanding users. This standard rotation 18in rigid race fan is designed to provide maximum airflow across the rpm range featuring a black powder coated steel hub and 6 aluminum blades. Rated up to 8 000 rpm it is a perfect fan clutch and fan replacement. Features -Aluminum fan blades -Maximum full time airflow -Rated up to 8 000 RPM -18in standard rotation rigid fan design -Perfect replacement for fan clutch and fan Specifications - Hub Construction: Powder Coated Black Steel - Blade Construction: Aluminum - Diameter: 17-3/4in - Flange Bolt Spacing: 1-3/4in - 2-1/4in - Depth: 2-1/4in - Mounting Surface to Front: 1-7/16in - Mounting Surface to Rear: 13/16in - Blade Pitch: 28 deg - Rotation: Standard Clockwise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.