
17617 17 in. Heavy Duty Stainless Steel Flex Fan
Mfr # DER17617
Zoro # G916316742
original price: $230.99
9% off
new price: $207.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DER17617
Zoro #
G916316742
UPC #
-
Country of Origin
China
Description
Derale provides electric fans, belt driven fans, fluid coolers and other promotional materials. Our products are of high quality that suits even the most demanding users. Rated up to 10,000 rpm, our 17in diameter heavy duty reverse rotation fan features thick black steel hubs and 6 stainless reinforced blades with a large surface area that improve performance and fuel economy. Features Improves performance and mileage Heavy duty steel hubs Durable stainless blades Rated up to 10,000 RPM Large surface area pulls more air at low speeds Reinforced blade construction extends fan life 17in reverse rotation flex fan design Specifications Hub Construction: Powder Coated Black Steel Blade Construction: Stainless Diameter: 17-1/4in Flange Bolt Spacing: 1-3/4in-2-1/4in Depth: 2-1/2in Mounting Surface to Front: 1/2in Mounting Surface to Rear: 2-1/8in Rotation: Reverse Counter Clockwise
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.