Zoro Homepage

19113 0.25 in. High Performance Stainless Steel Standard Rotation Flex Fan

  • Mfr # D65-19113

  • Zoro # G415854226


original price: $101.99
9% off
new price: $92.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D65-19113
Zoro #
G415854226
UPC #
83277191138
Country of Origin
United States

Description

Features -Stainless steel fan blades -Black powder coated hub -Rated up to 8 000 rpm -13in standard rotation flex fan design Specifications - Rotation: Standard Clockwise - Hub Construction: Powder Coated Black Steel - Blade construction: Stainless Steel - Mounting surface to front: 0.25in - Mounting surface to rear: 0.37in - Country of Origin: United States of America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.