Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19117 17 in. High Performance Stainless Steel Standard Rotation Flex Fan

  • Mfr # DER19117

  • Zoro # G616316776


original price: $161.99
9% off
new price: $145.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DER19117
Zoro #
G616316776
UPC #
-
Country of Origin
China

Description

Derale provides electric fans, belt driven fans, fluid coolers and other promotional materials. Our products are of high quality that suits even the most demanding users. This 17in high performance, standard rotation flex fan features 6 stainless steel blades and a black powder coated hub and is rated for engine speeds up to 8,000 rpm. Great for applications where space is at a premium. Features Stainless steel fan blades Rated up to 8,000 RPM 17in standard rotation flex fan design Specifications Hub Construction: Powder Coated Black Steel Blade Construction: Stainless Steel Diameter: 17in Flange Bolt Spacing: 1-3/4ft - 2-1/4in Depth: 1-1/8in Mounting Surface to Front: 1/4in Mounting Surface to Rear: 7/8in Blade Pitch: 50 deg Rotation: Standard Clockwise

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.