19118 18 in. High Performance Stainless Steel Standard Rotation Flex Fan, Black Hub

  • Mfr # DER19118

  • Zoro # G316316786


original price:  $161.99 , new price: $138.99 , 14 percent off
new price:  $138.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DER19118
Zoro #
G316316786
UPC #
-
Country of Origin
China

Description

Derale provides electric fans, belt driven fans, fluid coolers and other promotional materials. Our products are of high quality that suits even the most demanding users. Our 18in high performance, standard rotation flex fan features 6 stainless steel blades and a black powder coated hub and is rated for engine speeds up to 8,000 rpm. Great for applications where space is at a premium. Features Stainless steel fan blades Rated up to 8,000 RPM 18in standard rotation flex fan design Specifications Hub Construction: Powder Coated Black Steel Blade Construction: Stainless Steel Diameter: 18-1/4in Flange Bolt Spacing: 1-3/4ft - 2-1/4in Depth: 1-1/4in Mounting Surface to Front: 1/4in Mounting Surface to Rear: 1in Blade Pitch: 50 deg Rotation: Standard Clockwise

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.