25011 0.37 in. NPT Fluid Control Thermostat
Mfr # DER25011
Zoro # G316346554
product price: $138.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DER25011
Zoro #
G316346554
UPC #
-
Country of Origin
China
Description
Derale provides electric fans belt driven fans fluid coolers and other promotional materials Our products are of high quality that suits even the most demanding users This Billet Style Cast Aluminum Fluid Control Thermostat with 3 8" NPT ports allows the oil to bypass the cooler until it reaches 180°F at which point the internal thermostatic valve will close and force 100% of the oil through the cooler while maintaining a constant pressure system This process allows the engine transmission to achieve the ideal operating temperature quicker before passing the oil through the cooler The unit can be rotated 180° to change flow direction Features Bypasses cooler until fluid temperature reaches 180 degree F Provides quicker warm up temperatures Perfect for cold weather climates Can be rotated 180 degree to switch flow direction Flows up to 20 gallons per minute Specifications Material Aluminum Activating Temperature 180° F Size 0 37"
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.