Zoro Homepage

31510 1 in. Aluminum Fan Spacer Kit - Clear

  • Mfr # DER31510

  • Zoro # G315799719


product price: $49.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DER31510
Zoro #
G315799719
UPC #
83277315107
Country of Origin
China

Description

Derale provides electric fans belt driven fans fluid coolers and other promotional materials. Our products are of high quality that suits even the most demanding users. This 1in belt driven fan spacer with a clear anodized finish and is designed to fit most domestic 5/8in or 3/4in pilot water pumps. Features -Aluminum construction -1in length with 5/8in or 3/4in female pilot -Fine and course 5/16in thread hardware included Specifications - Anodize Color: Clear - Spacer Construction: Aluminum - Length: 1in - Male Pilot Diameter: 5/8in - Female Pilot Diameter: 5/8in or 3/4in - Bolt Size: 4 5/16in-18 & 4 5/16in-24 - Flange Bolt Spacing: 1-3/4in - 2-1/4in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.